Zoro Homepage

Cartridge Lube Filter, 51156

  • Mfr # 51156

  • Zoro # G7750462


product price: $19.15
/ea

Key Features

Filter Design
Cartridge Lube Metal Canister Filter
Micron Rating
25
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51156
Zoro #
G7750462
UPC #
765809511569
Country of Origin
Unknown

Dimensions

Thickness
0.1 in
Gasket Outside Diameter (in)
5.2"
Inside Diameter Bottom
2.26 in
Gasket Inside Diameter (in)
4.83"
Inside Diameter Top
0.567 in
Outer Diameter
4.53 in

Details

Filter Design
Cartridge Lube Metal Canister Filter
Micron Rating
25
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Media
Cellulose

Description

Cartridge Lube Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.