Zoro Homepage

Cartridge Lube Filter, 57935

  • Mfr # 57935

  • Zoro # G7690962


product price: $13.75
/ea

Key Features

Filter Design
Cartridge Lube Metal Canister Filter
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Thickness
0.135 in
Gasket Inside Diameter (in)
2.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57935
Zoro #
G7690962
UPC #
765809579354
Country of Origin
Unknown

Dimensions

Thickness
0.135 in
Gasket Inside Diameter (in)
2.1"
Outer Diameter
1.485 in
Inside Diameter Top
Closed:
Inside Diameter Bottom
0.49 in
Gasket Outside Diameter (in)
2.382"

Details

Filter Design
Cartridge Lube Metal Canister Filter
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Media
Cellulose

Description

Cartridge Lube Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.