Cartridge Style, 3.39" Top/ 3.23" Bottom Diameter x 4.07" Length, 7 Micron Glass Element

  • Mfr # 33585XE

  • Zoro # G606129041


product price:  $27.79
/ea

Key Features

Filter Design
Cartridge
Includes
Gasket Or Seal Included
Micron Rating
7 Micron
Filter Material
Cellulose
Outside Diameter (in)
3-3/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33585XE
Zoro #
G606129041
UPC #
765809325852
Country of Origin
United States

Dimensions

Outside Diameter (in)
3-3/8 Inch

Details

Filter Design
Cartridge
Includes
Gasket Or Seal Included
Micron Rating
7 Micron
Filter Material
Cellulose

Description

Cartridge Style; 3.39 Inch Top/ 3.23 Inch Bottom Diameter x 4.07 Inch Length; 7 Micron Glass Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.