
Cartridge Style, Synthetic Wire Backed Media, Without Anti Drain Back Valve, Without Bypass Valve
Mfr # 57047XP
Zoro # G806129018
product price:Â $17.45
/eaKey Features
Includes
Gasket Or Seal Included
Height
2-5/8 Inch
Outside Diameter (in)
2-3/4 Inch
Gasket Thickness (in)
1/8 Inch
Filter Media
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57047XP
Zoro #
G806129018
UPC #
765809216969
Country of Origin
China
Dimensions
Height
2-5/8 Inch
Outside Diameter (in)
2-3/4 Inch
Gasket Thickness (in)
1/8 Inch
Details
Includes
Gasket Or Seal Included
Filter Media
Synthetic
Description
Cartridge Style; Synthetic Wire Backed Media; Without Anti Drain Back Valve; Without Bypass Valve
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.