Zoro Homepage

CASE TRACTORS OUTER USED W/42713

  • Mfr # 42712

  • Zoro # G402077522


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Air Filter
Material
Metal
Inside Diameter Bottom
7.729 in
CFM
295
Outer Diameter
12.088 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42712
Zoro #
G402077522
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
7.729 in
Outer Diameter
12.088 in
Inside Diameter Top
0.708 in

Details

Air Filter Design
Air Filter
Material
Metal
CFM
295
Media
Cellulose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.