
CASE TRACTORS-OUTER USED W/49152 INN
Mfr # 49151
Zoro # G902077671
product price: $96.65
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Radial Seal Outer Air
Inside Diameter Bottom
8.025 in
Outer Diameter Top
13.29 in
Outer Diameter Bottom
13.47 in
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49151
Zoro #
G902077671
UPC #
766000000000
Country of Origin
Unknown
Dimensions
Inside Diameter Bottom
8.025 in
Outer Diameter Top
13.29 in
Outer Diameter Bottom
13.47 in
Details
Air Filter Design
Radial Seal Outer Air
Media
Cellulose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.