Zoro Homepage

CASE/IHC TRACTORS/DAF TRKS OUTER USED W/

  • Mfr # 46393

  • Zoro # G802077474


product price: $46.99
/ea

Key Features

Air Filter Design
Air Filter w/Fin
Features
Fins
Material
Metal
Outer Diameter Bottom
7.937 in
Inside Diameter Top
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46393
Zoro #
G802077474
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Outer Diameter Bottom
7.937 in
Inside Diameter Top
0.688 in
Outer Diameter Top
6.093 in
Inside Diameter Bottom
3.468 in

Details

Air Filter Design
Air Filter w/Fin
Features
Fins
Material
Metal
CFM
720
Media
Cellulose

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.