Shop WIX FILTERS
See all product information
Create Account
Case/New Holland Tractorscase 84479225 Air Filter, Wa10551
- Mfr # WA10551
- Zoro # G4132069
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Air Filter Design
0.13"
Outer Diameter Bottom
0.13"
Media
0.13"
Outer Diameter Top
0.13"
Inside Diameter Bottom
0.13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WA10551
- Zoro #
- G4132069
- UPC #
- 765809320376
- Country of Origin
- Unknown
- Air Filter Design
- 0.13"
- Item
- Air Filter
- Media
- 0.13"
Dimensions
- Outer Diameter Bottom
- 0.13"
- Outer Diameter Top
- 0.13"
- Inside Diameter Bottom
- 0.13"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.