Zoro Homepage

CATERPILLAR INNER USED W/46470

  • Mfr # 46471

  • Zoro # G902077718


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Round
Height
15-3/16 Inch
Filter Media
Cellulose
Base Outside Diameter (in)
9-1/16 Inch
Flange Inside Diameter (in)
6-15/16 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46471
Zoro #
G902077718
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Height
15-3/16 Inch
Base Outside Diameter (in)
9-1/16 Inch
Flange Inside Diameter (in)
6-15/16 Inch
Top Outside Diameter
8-11/16 Inch

Details

Air Filter Design
Round
Filter Media
Cellulose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.