Chev S-10/Gmc S-15/Sonoma Trks 00-03 Fuel Filter, 33100

  • Mfr # 33100

  • Zoro # G4713839


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Filter Design
0.13"
Micron Rating
0.13"
Media
0.13"
Outer Diameter Bottom
0.13"
Outer Diameter Top
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33100
Zoro #
G4713839
UPC #
765809331006
Country of Origin
Unknown

Dimensions

Outer Diameter Bottom
0.13"
Outer Diameter Top
0.13"

Details

Filter Design
0.13"
Item
Fuel Filter
Micron Rating
0.13"
Media
0.13"

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.