Zoro Homepage

Coolant Filter, 24114

  • Mfr # 24114

  • Zoro # G7752736


product price: $25.15
/ea

Key Features

Filter Design
Coolant Spin-On Filter
Thread Size - Automotive Filters
16X1.5 MM
Micron Rating
30
Outlet
3.69"
Thickness
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24114
Zoro #
G7752736
UPC #
765809241145
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
16X1.5 MM
Thickness
0.25"
Gasket Inside Diameter (in)
2.47"

Details

Item
Coolant Filter
Filter Design
Coolant Spin-On Filter
Micron Rating
30
Outlet
3.69"
Media
Cellulose

Description

Coolant Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.