
Corrugated Air Filter, 49456
Mfr # 49456
Zoro # G7760542
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Air Filter Design
Air Filter Panel
Width
8.524"
Length
9.882 in
CFM
210
Media
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49456
Zoro #
G7760542
UPC #
765809494565
Country of Origin
Unknown
Dimensions
Width
8.524"
Length
9.882 in
Details
Air Filter Design
Air Filter Panel
Item
Air Filter
CFM
210
Media
Synthetic
Description
Corrugated Air Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.