Zoro Homepage

Corrugated Style Air, Wa10115

  • Mfr # WA10115

  • Zoro # G7760558


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Corrugated Style Primary Air
Media
Cellulose
Inside Diameter Top
9.75 in
Outer Diameter Top
13.25 in
Outer Diameter Bottom
8.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA10115
Zoro #
G7760558
UPC #
765809236349
Country of Origin
Unknown

Dimensions

Inside Diameter Top
9.75 in
Outer Diameter Top
13.25 in
Outer Diameter Bottom
8.08 in
Inside Diameter Bottom
4.391 in

Details

Air Filter Design
Corrugated Style Primary Air
Media
Cellulose

Description

Corrugated Style Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.