Cummins Qsk45/Qsk50/Qsk60 Engs Oil Filter, 57139

  • Mfr # 57139

  • Zoro # G5840227


product price:  $73.79
/ea

Key Features

Filter Design
Spin-On Lube Filter
Thread Size - Automotive Filters
90X2 MM
Fluid Type - Automotive Filters
Lube
Type
Full Flow/By-Pass
Thickness
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57139
Zoro #
G5840227
UPC #
765809571396
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
90X2 MM
Thickness
0.2 in
Outer Diameter Top
4.68 in
Gasket Outside Diameter (in)
4.68"
Gasket Inside Diameter (in)
4

Details

Filter Design
Spin-On Lube Filter
Fluid Type - Automotive Filters
Lube
Item
Oil Filter
Type
Full Flow/By-Pass
Max Flow Rate
40 GPM
Burst Pressure-PSI
300
Media
Cellulose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.