Daewoo/Doosan Equipment Contains Anti-Dr, 57239

  • Mfr # 57239

  • Zoro # G5846308


product price: $44.65
/ea

Key Features

Filter Design
Spin-On Lube Filter
Thread Size - Automotive Filters
1 1/2-12
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Thickness
0.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57239
Zoro #
G5846308
UPC #
765809572393
Country of Origin
Unknown

Dimensions

Thread Size - Automotive Filters
1 1/2-12
Thickness
0.22 in
Gasket Outside Diameter (in)
4.33"
Outer Diameter Top
4.66 in
Gasket Inside Diameter (in)
3.85"

Details

Filter Design
Spin-On Lube Filter
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Media
Cellulose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.