Zoro Homepage

DEUTZ-ALLIS DX SERIES TRACTORS OUTER USE

  • Mfr # 46466

  • Zoro # G502077705


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Air Filter w/Fin
Features
Fins
Thickness
0.125"
Media
Cellulose
CFM
215
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46466
Zoro #
G502077705
UPC #
766000000000
Country of Origin
Unknown

Dimensions

Thickness
0.125"
Outer Diameter Bottom
7.75 in
Outer Diameter Top
6.093 in
Gasket Inside Diameter (in)
0.546"
Inside Diameter Top
0.656 in
Inside Diameter Bottom
3.468 in

Details

Air Filter Design
Air Filter w/Fin
Features
Fins
Media
Cellulose
CFM
215

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.