Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Donaldson Disposable Housing, 42790

  • Mfr # 42790

  • Zoro # G4138938


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Air Filter
Material
Plastic
Inside Diameter Bottom
4 in
Media
Cellulose
CFM
680
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42790
Zoro #
G4138938
UPC #
765809427907
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
4 in
Outer Diameter
10.5 in

Details

Air Filter Design
Air Filter
Material
Plastic
Media
Cellulose
CFM
680

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.