Zoro Homepage

Element For Racor 215R Fuel Assembly Bas Fuel Filter, 33435

  • Mfr # 33435

  • Zoro # G4695639


product price: $55.55
/ea

Key Features

Filter Design
Spin On Fuel Water Separator w/ Open End Bottom
Micron Rating
10
Thickness
0.203"
Outer Diameter Top
3.8 in
Gasket Inside Diameter (in)
3.19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33435
Zoro #
G4695639
UPC #
765809334359
Country of Origin
Unknown

Dimensions

Thickness
0.203"
Outer Diameter Top
3.8 in
Gasket Inside Diameter (in)
3.19"

Details

Filter Design
Spin On Fuel Water Separator w/ Open End Bottom
Micron Rating
10
Item
Fuel Filter
Media
Enhanced Cellulose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.