Zoro Homepage

Engine Oil Filter, 57704

  • Mfr # 57704

  • Zoro # G6324313


product price: $27.29
/ea

Key Features

Filter Design
Spin-On Lube Filter
Fluid Type - Automotive Filters
Lube
Type
By-Pass
Gasket Inside Diameter (in)
2.462"
Max Flow Rate
6 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57704
Zoro #
G6324313
UPC #
765809577046
Country of Origin
United States

Dimensions

Gasket Inside Diameter (in)
2.462"
Gasket Outside Diameter (in)
2.834"
Thickness
0.190 in
Outer Diameter Top
3.663 in

Details

Filter Design
Spin-On Lube Filter
Fluid Type - Automotive Filters
Lube
Item
Oil Filter
Type
By-Pass
Max Flow Rate
6 GPM
Media
Enhanced Cellulose
Burst Pressure-PSI
310

Description

Since 1939, WIX Filters has been an innovator in filtration products. WIX designs, manufactures and distributes products for automotive, diesel, agricultural, industrial and specialty filter markets. Its product line includes oil, air, cabin interior, fuel, coolant, transmission and hydraulic filters for automobiles, trucks, off-road equipment and manufacturing applications.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.