
Engine Oil Filter #Wix 51040
Mfr # 51040
Zoro # G408634323
product price: $9.35
/eaKey Features
Thread Size - Automotive Filters
M18-1.50
Micron Rating
21 Micron
Includes
Gasket Or Seal Included
Height
3-7/16 Inch
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51040
Zoro #
G408634323
UPC #
765809510401
Country of Origin
United States
Dimensions
Thread Size - Automotive Filters
M18-1.50
Height
3-7/16 Inch
Gasket Thickness (in)
1/4 Inch
Outside Diameter (in)
2-15/16 Inch
Details
Micron Rating
21 Micron
Includes
Gasket Or Seal Included
Item
Oil Filter
Filter Media
Cellulose
Description
Wix 51040
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.