Zoro Homepage

Engine Oil Filter #Wix 51642

  • Mfr # 51642

  • Zoro # G008635485


product price: $60.25
/ea

Key Features

Filter Design
Spin-On Lube Filter
Thread Size - Automotive Filters
1 1/8-16
Micron Rating
32
Fluid Type - Automotive Filters
Lube
Type
Full Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51642
Zoro #
G008635485
UPC #
765809516427
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1 1/8-16
Thickness
0.200 in
Outer Diameter Top
4.286 in
Gasket Inside Diameter (in)
2.942"
Gasket Outside Diameter (in)
3.314"

Details

Filter Design
Spin-On Lube Filter
Micron Rating
32
Fluid Type - Automotive Filters
Lube
Item
Oil Filter
Type
Full Flow
Max Flow Rate
18-20 GPM
Media
Enhanced Cellulose
Burst Pressure-PSI
381

Description

Wix 51642

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.