
Engine Oil Filter #Wix 57202
Mfr # 57202
Zoro # G008636147
product price: $17.59
/eaKey Features
Thread Size - Automotive Filters
13/16-16 Inch
Micron Rating
21 Micron
Includes
Bypass Valve Included, Gasket Or Seal Included
Height
5-3/16 Inch
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57202
Zoro #
G008636147
UPC #
765809572027
Country of Origin
United States
Dimensions
Thread Size - Automotive Filters
13/16-16 Inch
Height
5-3/16 Inch
Outside Diameter (in)
3-11/16 Inch
Gasket Thickness (in)
3/16 Inch
Details
Micron Rating
21 Micron
Includes
Bypass Valve Included, Gasket Or Seal Included
Item
Oil Filter
Filter Media
Cellulose
Description
Wix 57202
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.