FILTERS OEM 645 Inch Height 535 Inch Outer Diameter Top For Use With Various Heavy Duty vehicles

  • Mfr # WS10129

  • Zoro # G008374179


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Spin-On Air Filter
Thread Size - Automotive Filters
39X1.5 MM
Thickness
0.32"
Media
Water Absorbing
Outer Diameter Top
5.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS10129
Zoro #
G008374179
UPC #
765809307964
Country of Origin
Germany

Dimensions

Thread Size - Automotive Filters
39X1.5 MM
Thickness
0.32"
Outer Diameter Top
5.35 in
Gasket Inside Diameter (in)
3.89"

Details

Air Filter Design
Spin-On Air Filter
Media
Water Absorbing

Description

Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.