FILTERS OEM OE Replacement; 1.97 Inch Height x 8.51 Inch Width x 10.51 Inch Length

  • Mfr # WA11045

  • Zoro # G308374268


product price:  $43.19
/ea

Key Features

Height
1.97 in
Material
Flame Retardant Cellulose
Air Filter Type - Automotive
Air Filter Panel
Length
10.51 in
Width
8.51 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WA11045
Zoro #
G308374268
UPC #
765809973619
Country of Origin
China

Dimensions

Height
1.97 in
Length
10.51 in
Width
8.51 in

Details

Material
Flame Retardant Cellulose
Air Filter Type - Automotive
Air Filter Panel

Description

Limited Lifetime Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.