Shop WIX FILTERS
See all product information
Create Account
FILTERS OEM OE Replacement; Activated Carbon; 10 Inch Length X 8.858 Inch Width X 0.748 Inch Height
- Mfr # 24013XP
- Zoro # G508374167
product price:Â
$
22.99
/ea
Key Features
Length
10 in
Material
Activated Carbon
Width
8.86 in
Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24013XP
- Zoro #
- G508374167
- UPC #
- 765809992146
- Country of Origin
- Mexico
- Material
- Activated Carbon
- Item
- Cabin Air Panel
Dimensions
- Length
- 10 in
- Width
- 8.86 in
- Height
- 0.75 in
Description
Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.