Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FILTERS OEM OE Replacement Cartridge Filter

  • Mfr # WL10111

  • Zoro # G608374210


product price: $40.39
/ea

Key Features

Filter Design
Cartridge Lube Metal Free Filter
Micron Rating
17
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Thickness
.137 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL10111
Zoro #
G608374210
UPC #
765809307285
Country of Origin
United States

Dimensions

Thickness
.137 in
Inside Diameter Bottom
1.55 in
Gasket Inside Diameter (in)
3.543"
Outer Diameter Top
4.144 in
Outer Diameter Bottom
3.275 in
Gasket Outside Diameter (in)
3.7"
Inside Diameter Top
Closed:

Details

Filter Design
Cartridge Lube Metal Free Filter
Micron Rating
17
Fluid Type - Automotive Filters
Lube
Type
Full Flow
Media
Enhanced Cellulose

Description

Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.