
FILTERS OEM SpinOn 11364 Inch Height x 4668 Inch Outer Diameter Top 35 Micron Element
Mfr # 51748XD
Zoro # G608374197
product price:Â $67.25
/eaKey Features
Filter Design
Spin-On Lube Filter
Thread Size - Automotive Filters
2 1/4-12
Micron Rating
35
Fluid Type - Automotive Filters
Lube
Type
Full Flow/By-Pass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51748XD
Zoro #
G608374197
UPC #
765809527485
Country of Origin
United States
Dimensions
Thread Size - Automotive Filters
2 1/4-12
Thickness
0.425 in
Outer Diameter Top
4.668 in
Gasket Outside Diameter (in)
4.44"
Gasket Inside Diameter (in)
4.002"
Details
Filter Design
Spin-On Lube Filter
Micron Rating
35
Fluid Type - Automotive Filters
Lube
Type
Full Flow/By-Pass
Media
Microglass
Max Flow Rate
28 GPM
Burst Pressure-PSI
500
Description
Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.