
FILTERS OEM SpinOn Style Enhanced Cellulose Media With Anti Drain Back Valve With 811 PSI Bypas
Mfr # 57356MP
Zoro # G008374223
product price:Â $9.15
/ea
Sold in multiples of 12 for $109.80
Key Features
Thread Size - Automotive Filters
M20-1.50
Micron Rating
21 Micron
Includes
Bypass Valve Included, Gasket Or Seal Included
Height
3-3/8 Inch
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57356MP
Zoro #
G008374223
UPC #
765809299979
Country of Origin
United States
Dimensions
Thread Size - Automotive Filters
M20-1.50
Height
3-3/8 Inch
Gasket Thickness (in)
1/4 Inch
Outside Diameter (in)
2-11/16 Inch
Details
Micron Rating
21 Micron
Includes
Bypass Valve Included, Gasket Or Seal Included
Filter Media
Cellulose
Description
Limited Lifetime Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.