FILTERS OEM SpinOn Style Full Flow Paper Media Without Bypass Valve Without Removal Nut

  • Mfr # 51268R

  • Zoro # G808374270


product price:  $31.15
/ea

Key Features

Filter Design
Spin-On Canister
Thread Size - Automotive Filters
1.125-16 Inch
Height
5-3/16 Inch
Filter Media
Synthetic
Outside Diameter (in)
3-5/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51268R
Zoro #
G808374270
UPC #
765809135413
Country of Origin
United States

Dimensions

Thread Size - Automotive Filters
1.125-16 Inch
Height
5-3/16 Inch
Outside Diameter (in)
3-5/8 Inch
Gasket Thickness (in)
1/4 Inch

Details

Filter Design
Spin-On Canister
Filter Media
Synthetic
Flow Rate (GPM)
30 GPM

Description

Limited Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.