Zoro Homepage

Ford Lt9000 Tk W/Cat 3406 Eng Air Filter, 46350

  • Mfr # 46350

  • Zoro # G4147469


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Air Filter Design
Air Filter
Material
Metal
Inside Diameter Bottom
7.455 in
Media
Cellulose
Outer Diameter Top
13.884 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46350
Zoro #
G4147469
UPC #
765809463509
Country of Origin
Unknown

Dimensions

Inside Diameter Bottom
7.455 in
Outer Diameter Top
13.884 in
Outer Diameter Bottom
13.845 in
Inside Diameter Top
0.656 in

Details

Air Filter Design
Air Filter
Material
Metal
Item
Air Filter
Media
Cellulose
CFM
450

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.