Ford Ranger-Mazda Bt50 W/2.2L Or 3.2L Di

  • Mfr # WF10224

  • Zoro # G600632639


product price:  $19.29
/ea

Key Features

Filter Design
0.13"
Type
0.13"
Outer Diameter Top
0.13"
Inside Diameter Bottom
0.13"
Inside Diameter Top
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WF10224
Zoro #
G600632639
UPC #
765809302884
Country of Origin
Unknown

Dimensions

Outer Diameter Top
0.13"
Inside Diameter Bottom
0.13"
Inside Diameter Top
0.13"
Outer Diameter Bottom
0.13"

Details

Filter Design
0.13"
Type
0.13"

Description

Ford Ranger-Mazda Bt50 W/2.2L Or 3.2L Di

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.