Zoro Homepage

Fuel Filter, 33099

  • Mfr # 33099

  • Zoro # G7692484


product price: $17.15
/ea

Key Features

Filter Design
In-Line
Filter Material
Cellulose
Inlet
5/16 Inch
Micron Rating
12 Micron
Outside Diameter (in)
3-1/8 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33099
Zoro #
G7692484
UPC #
765809330993
Country of Origin
Unknown

Dimensions

Outside Diameter (in)
3-1/8 Inch
Outlet Size (in)
5/16 Inch

Details

Filter Design
In-Line
Item
Fuel Filter
Filter Material
Cellulose
Inlet
5/16 Inch
Micron Rating
12 Micron

Description

Fuel Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.