Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 33355

  • Mfr # 33355

  • Zoro # G7707604


product price: $18.49
/ea

Key Features

Filter Design
Spin-On Fuel Filter
Micron Rating
19
Thread Size
15/16-16
Thickness
0.20"
Operating Pressure
375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33355
Zoro #
G7707604
UPC #
765809333550
Country of Origin
Unknown

Dimensions

Thread Size
15/16-16
Thickness
0.20"
Outer Diameter Top
3.698 in
Gasket Inside Diameter (in)
2.462"

Details

Filter Design
Spin-On Fuel Filter
Item
Fuel Filter
Micron Rating
19
Operating Pressure
375
Media
Cellulose

Description

Fuel Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.