Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 33369

  • Mfr # 33369

  • Zoro # G7708742


product price: $46.35
/ea

Key Features

Filter Design
Fuel in
Length
4.959 in
Width
3.7"
Micron Rating
10
Flow Rate
33 GPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33369
Zoro #
G7708742
UPC #
765809333697
Country of Origin
Unknown

Dimensions

Length
4.959 in
Width
3.7"

Details

Filter Design
Fuel in
Micron Rating
10
Item
Fuel Filter
Flow Rate
33 GPH
Media
Enhanced Cellulose

Description

Fuel Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.