Zoro Homepage

Fuel Filter, 33371

  • Mfr # 33371

  • Zoro # G7708374


product price: $44.59
/ea

Key Features

Filter Design
Fuel in
Length
5.15 in
Width
3.71"
Micron Rating
5
Flow Rate
33 GPH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33371
Zoro #
G7708374
UPC #
765809333710
Country of Origin
Unknown

Dimensions

Length
5.15 in
Width
3.71"

Details

Filter Design
Fuel in
Micron Rating
5
Item
Fuel Filter
Flow Rate
33 GPH
Media
Cellulose

Description

Fuel Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.