
Fuel Filter, 33387
Mfr # 33387
Zoro # G7692475
product price: $7.35
/eaKey Features
Filter Design
Fuel in
Outlet
8 MM
Inlet
8 MM
Outer Diameter Top
2.263 in
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33387
Zoro #
G7692475
UPC #
765809333871
Country of Origin
Unknown
Dimensions
Outer Diameter Top
2.263 in
Outer Diameter Bottom
1.98 in
Details
Filter Design
Fuel in
Item
Fuel Filter
Outlet
8 MM
Inlet
8 MM
Media
Cellulose
Description
Fuel Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.