Zoro Homepage

Fuel Filter, 33489

  • Mfr # 33489

  • Zoro # G7689912


product price: $13.49
/ea

Key Features

Filter Design
In-Line
Micron Rating
11 Micron
Inlet
3/8 Inch
Filter Material
Cellulose
Outside Diameter (in)
2-3/16 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33489
Zoro #
G7689912
UPC #
765809334892
Country of Origin
Unknown

Dimensions

Outside Diameter (in)
2-3/16 Inch
Outlet Size (in)
3/8 Inch

Details

Filter Design
In-Line
Item
Fuel Filter
Micron Rating
11 Micron
Inlet
3/8 Inch
Filter Material
Cellulose

Description

Fuel Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.