Zoro Homepage

Fuel Filter, 33631

  • Mfr # 33631

  • Zoro # G6453159


product price: $23.15
/ea

Key Features

Filter Design
Fuel in
Outlet
8 MM
Micron Rating
5
Inlet
8 MM
Outer Diameter Top
2.205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33631
Zoro #
G6453159
UPC #
765809336315
Country of Origin
Kuwait

Dimensions

Outer Diameter Top
2.205 in
Outer Diameter Bottom
2.795 in

Details

Filter Design
Fuel in
Outlet
8 MM
Micron Rating
5
Item
Fuel Filter
Inlet
8 MM
Media
Cellulose

Description

Since 1939, WIX Filters has been an innovator in filtration products. WIX designs, manufactures and distributes products for automotive, diesel, agricultural, industrial and specialty filter markets. Its product line includes oil, air, cabin interior, fuel, coolant, transmission and hydraulic filters for automobiles, trucks, off-road equipment and manufacturing applications.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.