Zoro Homepage

Fuel Filter, 33686

  • Mfr # 33686

  • Zoro # G7691888


product price: $23.79
/ea

Key Features

Filter Design
Fuel in
Outlet
12X1.5 MM
Micron Rating
12
Inlet
12X1.5 MM
Type
Full Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33686
Zoro #
G7691888
UPC #
765809336865
Country of Origin
Unknown

Dimensions

Outer Diameter Top
2.8 in

Details

Filter Design
Fuel in
Outlet
12X1.5 MM
Micron Rating
12
Inlet
12X1.5 MM
Item
Fuel Filter
Type
Full Flow
Media
Cellulose

Description

Fuel Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.