
Fuel Filter, 33753
Mfr # 33753
Zoro # G7709564
product price: $56.19
/eaKey Features
Filter Design
Spin-On Fuel Filter
Flow Rate
11 PSI
Micron Rating
5
Thickness
0.24"
Type
Full Flow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33753
Zoro #
G7709564
UPC #
765809337534
Country of Origin
Unknown
Dimensions
Thickness
0.24"
Gasket Inside Diameter (in)
3.575"
Outer Diameter Top
4.25 in
Details
Filter Design
Spin-On Fuel Filter
Flow Rate
11 PSI
Item
Fuel Filter
Micron Rating
5
Type
Full Flow
Operating Pressure
350
Media
Synthetic Blend
Description
Fuel Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.