Zoro Homepage

Fuel Filter, 33778

  • Mfr # 33778

  • Zoro # G7709153


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On Fuel Filter
Micron Rating
10
Flow Rate
12-15 GPM
Thickness
0.24"
Operating Pressure
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33778
Zoro #
G7709153
UPC #
765809337787
Country of Origin
Unknown

Dimensions

Thickness
0.24"
Gasket Inside Diameter (in)
3.575"
Outer Diameter Top
4.23 in

Details

Filter Design
Spin-On Fuel Filter
Item
Fuel Filter
Micron Rating
10
Flow Rate
12-15 GPM
Operating Pressure
350
Type
Full Flow
Media
Cellulose

Description

Fuel Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.