Zoro Homepage

Fuel Filter, 33840

  • Mfr # 33840

  • Zoro # G7709083


product price: $43.55
/ea

Key Features

Filter Design
Spin-On Fuel Filter
Flow
outside-in
Thread Size
20X1.5 MM
Micron Rating
3
Thickness
0.236"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33840
Zoro #
G7709083
UPC #
765809338401
Country of Origin
Unknown

Dimensions

Thread Size
20X1.5 MM
Thickness
0.236"
Gasket Inside Diameter (in)
2.333"
Outer Diameter Top
3.687 in

Details

Filter Design
Spin-On Fuel Filter
Flow
outside-in
Item
Fuel Filter
Micron Rating
3
Capacity
23
Operating Pressure
200
Type
Full Flow
Media
Cellulose

Description

Fuel Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.