Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 33959

  • Mfr # 33959

  • Zoro # G7709257


product price: $39.35
/ea

Key Features

Filter Design
Spin-On Fuel Filter
Micron Rating
10
Thread Size
1 1/16-16
Flow Rate
180 GPH
Inside Dia.
3.82"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33959
Zoro #
G7709257
UPC #
765809339590
Country of Origin
Unknown

Dimensions

Thread Size
1 1/16-16
Inside Dia.
3.82"
Height
8.957"
Thickness
0.365"
Outer Diameter Top
4.658 in

Details

Filter Design
Spin-On Fuel Filter
Micron Rating
10
Item
Fuel Filter
Flow Rate
180 GPH
Operating Pressure
355
Type
Full Flow
Media
Enhanced Cellulose

Description

Fuel Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.