Zoro Homepage

Fuel Filter, 33961

  • Mfr # 33961

  • Zoro # G7708338


product price: $16.95
/ea

Key Features

Filter Design
0.13"
Micron Rating
0.13"
Thread Size
0.13"
Thickness
0.13"
Type
0.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33961
Zoro #
G7708338
UPC #
765809339613
Country of Origin
Unknown

Dimensions

Thread Size
0.13"
Thickness
0.13"
Gasket Inside Diameter (in)
0.13"
Outer Diameter Top
0.13"

Details

Filter Design
0.13"
Micron Rating
0.13"
Item
Fuel Filter
Type
0.13"
Media
0.13"

Description

Fuel Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.