
Fuel Filter, WF10062
Mfr # WF10062
Zoro # G6452623
product price: $53.19
/eaKey Features
Filter Design
Cartridge Fuel Metal Free Filter
Outside Dia.
3.725 in
Type
Full Flow
Gasket Inside Diameter (in)
4.212"
Inside Diameter Top
Closed:
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WF10062
Zoro #
G6452623
UPC #
765809227163
Country of Origin
Unknown
Dimensions
Outside Dia.
3.725 in
Gasket Inside Diameter (in)
4.212"
Inside Diameter Top
Closed:
Thickness
0.14"
Inside Diameter Bottom
1.021 in
Details
Filter Design
Cartridge Fuel Metal Free Filter
Type
Full Flow
Item
Fuel Filter
Media
Cellulose
Description
WIX HD Fuel Filters offers high quality, high efficiency media specific to the application such as medium and heavy trucks, farm, construction, mining and other equipment applications. WIX filters are recommended for OEM fuel filter change intervals. High strength, corrosion resistant cans, center tubes, and end caps with superior sealing components ensure a leak resistant, long lasting, high performing fuel filter under all types of operating conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.