
Fuel Filter, Wf10175
Mfr # WF10175
Zoro # G7707568
product price: $84.95
/ea
Free Shipping & Returns
Key Features
Filter Design
Spin-On Fuel/Water Separator Filter
Thread Size
16X1.5 MM
Type
Full Flow
Thickness
0.24"
Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WF10175
Zoro #
G7707568
UPC #
765809252424
Country of Origin
Unknown
Dimensions
Thread Size
16X1.5 MM
Thickness
0.24"
Gasket Inside Diameter (in)
2.492"
Outer Diameter Top
3.779 in
Details
Filter Design
Spin-On Fuel/Water Separator Filter
Item
Fuel Filter
Type
Full Flow
Media
Cellulose
Description
Fuel Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.