Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, Wf10243

  • Mfr # WF10243

  • Zoro # G7707762


product price: $76.85
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On Fuel/Water Separator Filter
Outside Dia.
3.708 in
Micron Rating
13
Thread Size
24X1.5 MM
Thickness
0.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF10243
Zoro #
G7707762
UPC #
765809306868
Country of Origin
Unknown

Dimensions

Outside Dia.
3.708 in
Thread Size
24X1.5 MM
Thickness
0.250"
Gasket Inside Diameter (in)
2.449"

Details

Filter Design
Spin-On Fuel/Water Separator Filter
Item
Fuel Filter
Micron Rating
13

Description

Fuel Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.