
Fuel Filter, Wf10249
Mfr # WF10249
Zoro # G7707796
product price: $45.25
/eaKey Features
Filter Design
Cartridge Fuel Metal Free Filter
Outside Dia.
4.12 in
Type
Full Flow
Thickness
0.135"
Inside Diameter Top
Closed:
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WF10249
Zoro #
G7707796
UPC #
765809310445
Country of Origin
Unknown
Dimensions
Outside Dia.
4.12 in
Thickness
0.135"
Inside Diameter Top
Closed:
Inside Diameter Bottom
0.827 in
Gasket Inside Diameter (in)
4.611"
Details
Filter Design
Cartridge Fuel Metal Free Filter
Item
Fuel Filter
Type
Full Flow
Media
Cellulose
Description
Fuel Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.