Zoro Homepage

Fuel Filter, Wf10255Np

  • Mfr # WF10255NP

  • Zoro # G7708882


product price: $66.35
/ea

Key Features

Filter Design
Cartridge Fuel Metal Free Filter
Outside Dia.
4.22 in
Type
Full Flow
Thickness
0.139"
Media
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF10255NP
Zoro #
G7708882
UPC #
765809307810
Country of Origin
Unknown

Dimensions

Outside Dia.
4.22 in
Thickness
0.139"
Inside Diameter Top
1.63 in
Inside Diameter Bottom
1.69 in
Gasket Inside Diameter (in)
4.484"

Details

Filter Design
Cartridge Fuel Metal Free Filter
Item
Fuel Filter
Type
Full Flow
Media
Synthetic

Description

Fuel Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.