
Fuel Filter #Wix 33061
Mfr # 33061
Zoro # G508632519
product price: $23.29
/eaKey Features
Filter Design
Cartridge Fuel Metal Canister Filter
Outside Dia.
3.092 in
Micron Rating
10
Thickness
0.093"
Media
Enhanced Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33061
Zoro #
G508632519
UPC #
765809330610
Country of Origin
United States
Dimensions
Outside Dia.
3.092 in
Thickness
0.093"
Gasket Inside Diameter (in)
3.468"
Details
Filter Design
Cartridge Fuel Metal Canister Filter
Micron Rating
10
Item
Fuel Filter
Media
Enhanced Cellulose
Description
WIX 33061
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.